Shop WAYNE
Create Account
Pumps SPF33 0.33 HP Plastic Sump Pump
- Mfr # 6990311
- Zoro # G504047768
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6990311
- Zoro #
- G504047768
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Full capacity with float switch for small sump basins.
- Thermoplastic volute and top assembly will not rust or corrode.
- Overload protection keeps motor from over-heating.
- Permanently lubricated ball bearing never needs oiling.
- Epoxy-coated, corrosion resistant aluminum housing dissipates heat to keep motor running cool.
- Unitized shaft seal for long life.
- Top suction and removable screen keeps the pump from clogging.
- Easy to install.
- 11 in. Minimum sump diameter; 9 in. On-level; 4 in. Off-level.
- 1-1/2 in. Npt discharge.
- Pumps up to 3600 gph at 0 ft.
- Dimension - 10.05 x 10 x 13.71 in.
- Item weight - 13 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.