This item is Discontinued.

This item is Discontinued.
Waypoint Geographic RWPKPM02 Kids USA Place Map for Grade PK Plus; Multi Color (Discontinued)
Mfr #
RWPKPM02
Zoro #
G203716149
UPC # 859654003581
Country of Origin China
Category Reference Books
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWPKPM02
- Zoro #
- G203716149
- UPC #
- 859654003581
- Country of Origin
- China
Description
This USA PlaceMap is loaded with illustrations and characters. Printed on tested safe Polypropylene sheets, our placemats are not just a laminated sheet of paper like so many other placemats. This sturdy washable placemat is easy to wipe clean with a damp cloth. Measures 11.25"H x 17.25"W.
Includes:- Printed on tested safe sturdy material
- Easy to wipe and clean with a damp cloth
- Color: Multi Color
- Material: Polypropylene
- Size: 11.25"H x 17.25"W
- Age Recommendation: 3+ years
- Grade: Grade PK+
- Length (inches): 20
- Height (inches): 0.13
- Width (inches): 14.25
- Weight Capacity (lbs) 14.25
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.