Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wd Bulk 2TB Red Pro SATA 6Gb s 64MB, WD2002FFSXSP WD2002FFSX

2TB Red Pro SATA 6Gb s 64MB, WD2002FFSXSP (Discontinued)

  • Mfr # WD2002FFSX
  • Zoro # G5243455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2002FFSX
Zoro #
G5243455
UPC #
718037835570
Country of Origin
Unknown

Dimensions

Height
1"
Width
4"
Depth
5.8"

Details

Product Type
Hard Drive

Description

2TB 3.5" Red Pro SATA 6Gb/s, 7200RPM, 64 MB,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.