Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wdf Wdf 10186 5.75 oz. Lava Hand Soap; Twin-Pack 10186

Wdf 10186 5.75 oz. Lava Hand Soap; Twin-Pack (Discontinued)

  • Mfr # 10186
  • Zoro # G303981003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10186
Zoro #
G303981003
UPC #
-
Country of Origin
China

Description

Heavy-duty hand soap with pumice cleans dirty hands. Mild on skin.

Features
  • Application - Hand
  • Color - White
  • Global Product Type - Personal Soaps-Bar
  • Packing Type - Bar
  • Scent - Unscented
  • Soap Type - Bar
  • Capacity - 5.75 oz.
  • 2 Per Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.