Antifatigue Mat, 13 ft. L x 3 ft. W, 15/16" Thickness, Diamond Plate, Black/Yellow
Mfr # 414.1516X3X13CHV
Zoro # G4752030
product price:Â $549.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Width
3 ft.
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
414.1516X3X13CHV
Zoro #
G4752030
UPC #
715411995653
Country of Origin
United States
Dimensions
Length
13 ft.
Width
3 ft.
Thickness
15/16"
Details
Item
Antifatigue Mat
Color
Black/Yellow
Material
PVC Surface With Nitrile Infused Sponge
Mat Surface Pattern
Diamond Plate
Standards
MVSS 302/'A' Rating; Federal Standard 191; ASTM F1677; ASTM D575
Application
Manufacturing; Transportation; Airlines; Health/Lab/Pharmacy; Dry Environment
Type
Anti-Fatigue Matting
Description
UltraSoft Diamond-Plate Mat,Blk/Y,3x13ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.