Black Electrically Conductive UltraSoft Mat, 15/16" Thick, PVC Surface With Nitrile Infused Sponge
Mfr # 786.1516X4X39SMBK
Zoro # G4372070
product price:Â $2,780.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Length
39 ft.
Color
Black
Thickness
15/16"
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
786.1516X4X39SMBK
Zoro #
G4372070
UPC #
715411883967
Country of Origin
United States
Dimensions
Overall Length
39 ft.
Overall Width
4 ft.
Thickness
15/16"
Length
39 ft.
Width
4 ft.
Details
Item
Electrically Conductive UltraSoft Mat
Color
Black
Material
PVC Surface With Nitrile Infused Sponge
Standards
MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575
For Use With
ESD Applications
Type
Anti-Fatigue Matting
Mat Surface Pattern
Smooth
Description
Ultrasoft Smooth Mat,Elec Cond,4ftx39ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.