KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inside Corner, Yellow, 6" x 9"

WEARWELL| Zoro #: G1208611| Mfr #: 560

$27.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Inside Corner
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208611 Mfr #: 560
Width: 6"Item: Inside Corner
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentFor Use With: EgroDeck(TM) Mats
Color: YellowThickness: 7/8"
Length: 9"Material: PVC
Country of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 9 In., Mat Width 6 In., Mat Thickness 7/8 In., Matting Series Compatibility ErgoDeck(TM) Mats, Mat Color Yellow, Interlocking Mat Edges (3) Interlocking, (1) Straight

Reviews