This item is Discontinued.

Weather Guard Truck Box Chest, 62 in.W, 27-1/2 in. D, Blk 684-5-01

This item is Discontinued.

Weather Guard

Truck Box Chest, 62 in.W, 27-1/2 in. D, Blk (Discontinued)

Mfr # 684-5-01
Zoro # G3885576
UPC # 783965026871
Country of Origin United States
Category Truck Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
684-5-01
Zoro #
G3885576
UPC #
783965026871
Country of Origin
United States

Dimensions

Width
27-1/2"
Overall Depth
27-1/2 in
Overall Height
19-1/4 in
Overall Width
62 in
Height
19-1/4"
Body Thickness
16 ga
Length
62"
Lid Thickness
16 ga

Details

Item
Truck Box Chest
Body Material
Aluminum
Truck Box Type
Utility Chest Truck Box
Color
Gloss Black
Capacity
18.6 cu. ft.
Texture
Diamond Plate
Mounting Type
Chest
Latch Type
Push Button
Gauge
16 ga
Lock Type
Keyed
Lid Type
Non-Adjustable
Locking System
Automotive Rotary
Storage Capacity
18.6 cu ft
Finish
Powder-Coated
Lid Material
Aluminum
Features
12 V Access for Electrical Up-Fits, 90 Degrees Cover Opening, Automotive Style Rotary Latch Mechanism, Full Weather Seal, Limited Lifetime Warranty, Angled Body Design
Mounting Style
Bolt-on
Cover Material
Aluminum
Lid Style
Single Lid
Lid Hinge
Yes
Weather Resistant
Yes
Includes
(2) Keys
Latch Mechanism
Push Button
Resistance Properties
Weather-Resistant
Mount Type
Bolt
Number of Compartments
1

Description

Truck Box Chest, Gloss Black, Single Lid, Overall Width 62 in, Overall Depth 27 1/2 in, Overall Height 19 1/4 in, Storage Capacity 18.6 cu ft, 16 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Includes (2) Keys, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features 12 V Access for Electrical Up-Fits, 90 Degrees Cover Opening, Automotive Style Rotary Latch Mechanism, Full Weather Seal, Limited Lifetime Warranty, Angled Body Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.