This item is Discontinued.

This item is Discontinued.
Weatherguard 2163 Steel Gutter Mount Roof Rack;White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W51-2163
- Zoro #
- G004077319
- UPC #
- -
- Country of Origin
- China
Description
Versatile and rugged, our all purpose racks create a space for all the long equipment you need to carry. Weather guard roof racks offer a number of different mounting and accessory options
Features- Weather guard van solutions trademarked red tips tell everyone that you work with the best
- This all purpose rack features cross members made of 14 gauge steel tubing, stainless steel hardware stands tough against time and weather
- Additional cross members can be added for longer material and ladders
- Cloth Tie straps assist in securing your ladder for transport
- Anti wear protection on cross members protect ladders and building materials during transport
- Mounting base is extra wide 12 gauge steel for superior attachment strength to the gutter
- Length - 70.5 in.
- Width - 8 in.
- Weight capacity (lb) - 750 pounds
- Shape - Square
- Mounting type - Gutter mount
- Bar count - 3
- Finish - Powder coated
- Color - White
- Material - Steel
- Fits for various makes and models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.