This item is Discontinued.

This item is Discontinued.
60 1/8 X 24 X 24 ALUMINUM UNDERBED BOX (Discontinued)
Mfr #
662-0-02
Zoro #
G402481206
UPC # 783965042109
Country of Origin United States
Category Truck Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662-0-02
- Zoro #
- G402481206
- UPC #
- 783965042109
- Country of Origin
- United States
- Item
- Underbed Box
- Body Material
- Aluminum
- Color
- Clear
- Capacity
- 20 cu. ft.
- Locking System
- EXTREME PROTECTION®
- Finish
- Powder Coated
- Features
- Extreme Security
- Type
- Underbed Box
- Material
- Aluminum
- Weather Resistant
- Ultimate
- Latch Mechanism
- Latch
- Installation Time
- 1 hr
- Key Alike
- On Request
- Weather Strip
- Memory Resistant D-Shaped Ribbed
- Installation Time (hrs)
- 1