This item is Discontinued.

Weatherhead Hydraulic Hose, 1-3/8" ID, 100 ft. L H06924-100

This item is Discontinued.

Weatherhead

Hydraulic Hose, 1-3/8" ID, 100 ft. L (Discontinued)

Mfr # H06924-100
Zoro # G3010379
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H06924-100
Zoro #
G3010379
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 3/8 in
Hose Length
100 ft
Hose Inside Dia. (In.)
1-3/8
Dash Size
24
Min. Bend Radius (In.)
10-1/2
Hose Length (Ft.)
100
Hose Outside Dia. (In.)
1-3/4
Hose Outside Dia.
1 3/4 in

Details

Max. Working Pressure @ 70 F
500 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, SAE 100R5
Hose Cover Material
Fiber
Hose Tube Material
Nitrile
Tube Material
Nitrile
Type
Crimped
Operating Pressure (PSI)
500
Reinforcement
Fiber Braid, Steel Braid
Safety Factor
4:1
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Cover Material
Fiber Braid
Item
Hydraulic Hose
Application
Truck and Hydraulic
Series
H069
Hose Reinforcement Material
Fiber
Hose Configuration
Bulk Hose
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 1 3/8 in, Hose Outside Dia. 1 3/4 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H069, Max. Working Pressure @ 70 F 500 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, SAE 100R5, Hose Configuration Bulk Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.