This item is Discontinued.

Weatherhead Hydraulic Hose, 3/16" ID, 250 ft. L H06904-250R

This item is Discontinued.

Weatherhead

Hydraulic Hose, 3/16" ID, 250 ft. L (Discontinued)

Mfr # H06904-250R
Zoro # G3010528
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H06904-250R
Zoro #
G3010528
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/16 in
Hose Length
250 ft
Hose Outside Dia. (In.)
33/64
Hose Length (Ft.)
250
Hose Inside Dia. (In.)
3/16
Dash Size
04
Min. Bend Radius (In.)
3
Hose Outside Dia.
23/32 in

Details

Max. Working Pressure @ 70 F
3,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ABS, DOT AII, SAE 100R5, SAE J1402 Type II
Hose Cover Material
Fiber
Hose Tube Material
Nitrile
Operating Pressure (PSI)
3000
Tube Material
Nitrile
Safety Factor
4:1
Application
Truck and Hydraulic
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Reinforcement
Fiber Braid, Steel Braid
Cover Material
Fiber Braid
Type
Crimped
Item
Hydraulic Hose
Series
H069
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 23/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H069, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, DOT AII, SAE 100R5, SAE J1402 Type II, Hose Configuration Bulk Hose

Ratings & reviews