This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H06916-250R
- Zoro #
- G3010406
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 800 psi
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- ABS, SAE 100R5
- Hose Cover Material
- Fiber
- Hose Tube Material
- Nitrile
- Item
- Hydraulic Hose
- Operating Pressure (PSI)
- 800
- Cover Material
- Fiber Braid
- Type
- Crimped
- Tube Material
- Nitrile
- Application
- Truck and Hydraulic
- Temp. Range (F)
- Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
- Safety Factor
- 4:1
- Reinforcement
- Fiber Braid, Steel Braid
- Series
- H069
- Hose Configuration
- Bulk Hose
- Hose Reinforcement Material
- Fiber
- Compatible Chemicals
- Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
- For Media Type
- Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Description
Hydraulic Hose, Hose Inside Dia. 7/8 in, Hose Outside Dia. 1 17/64 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H069, Max. Working Pressure @ 70 F 800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, SAE 100R5, Hose Configuration Bulk Hose