This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H06916-50
- Zoro #
- G3010415
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 800 psi
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F
- Standards
- ABS, SAE 100R5
- Hose Cover Material
- Fiber
- Hose Tube Material
- Nitrile
- Cover Material
- Fiber Braid
- Temp. Range (F)
- Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
- Safety Factor
- 4:1
- Reinforcement
- Fiber Braid, Steel Braid
- Item
- Hydraulic Hose
- Tube Material
- Nitrile
- Operating Pressure (PSI)
- 800
- Type
- Crimped
- Application
- Truck and Hydraulic
- Series
- H069
- Hose Configuration
- Bulk Hose
- Hose Reinforcement Material
- Fiber
- Compatible Chemicals
- Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
- For Media Type
- Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Description
Hydraulic Hose, Hose Inside Dia. 7/8 in, Hose Outside Dia. 1 17/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Fiber, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H069, Max. Working Pressure @ 70 F 800 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards ABS, SAE 100R5, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.