Weathertech

Frnt Side Window Deflectors, 80366

Weathertech Frnt Side Window Deflectors, 80366 80366
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,80366
  • For Use With: 2005 - 2010 Scion tC
  • Position: Front
  • Style: 2-Piece
  • Material: Molded Plastic
  • Color: Smoke
  • Country of Origin (subject to change): Germany
See full product details
$79.95

Subtotal: $79.95

Weathertech #80366 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Frnt Side Window Deflectors,80366
  • For Use With: 2005 - 2010 Scion tC
  • Position: Front
  • Style: 2-Piece
  • Material: Molded Plastic
  • Color: Smoke
  • Country of Origin (subject to change): Germany

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Reviews of Weathertech #80366

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.