Shop WEBSTER
See all product information
Create Account
10 gal Trash Bags, S, 0.60 mil (15 Micron), Clear
- Mfr # WBI242315C
- Zoro # G401839695
product price:Â
$
58.79
/pk of 500, $0.12/ea
Key Features
Thickness
0.60 mil (15 micron)
Size
S
Features
Star Bottom Seal; Coreless Roll
Width
24"
Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBI242315C
- Zoro #
- G401839695
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 10 gal
- Color
- Clear
- Item
- Trash Bags
- Features
- Star Bottom Seal; Coreless Roll
- Application
- Can
Dimensions
- Thickness
- 0.60 mil (15 micron)
- Size
- S
- Width
- 24"
- Length
- 24"
Description
Can liners offer a reliable way to contain your trash in a variety of environments. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere. Translucent color is perfect for pilferage control.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.