This item is Discontinued.

Webster 30 gal Trash Bags, M, 0.70 mil (18 Micron), Black WBIHAB6FT60CT

This item is Discontinued.

Webster

30 gal Trash Bags, M, 0.70 mil (18 Micron), Black (Discontinued)

Mfr # WBIHAB6FT60CT
Zoro # G101858293
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBIHAB6FT60CT
Zoro #
G101858293
UPC #
-
Country of Origin
United States
Capacity
30 gal
Material
Hexene Resin
Color
Black
Item
Trash Bags
Application
Home; Office
Features
Puncture Resistant; Leak Proof; Flat Bottom

Dimensions

Thickness
0.70 mil (18 Micron)
Size
M
Width
29"
Length
36"

Description

Waste liners are made from super-hexene resins to be puncture-resistant. Flat-bottom seal makes them virtually leakproof. They are ideal for home and office use. Secure with a flap-tie closure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.