Shop WEBSTER
See all product information
Create Account
30 gal Trash Bags, M, 1.35 mil (34 Micron), Gray
- Mfr # WBIPLA3770
- Zoro # G601858618
product price:Â
$
54.89
/pk of 100, $0.55/ea
Key Features
Capacity
30 gal
Material
Resin
Thickness
1.35 mil (34 micron)
Size
M
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBIPLA3770
- Zoro #
- G601858618
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 30 gal
- Material
- Resin
- Color
- Gray
- Item
- Trash Bags
- Application
- Industrial Trash
- Max. Load
- 200 lb
- Features
- Heavy Duty; Star Bottom Seal; Coreless Roll
- % Recycled Content
- 0.7
Dimensions
- Thickness
- 1.35 mil (34 micron)
- Size
- M
- Width
- 30"
- Length
- 36"
Description
Super Heavy-Duty Platinum Plus Can Liners offer extra-thick, 1.35 mil hexene resins to be capable of holding 200 lb. They are ideal for the toughest industrial trash. Star-bottom construction is designed for more even distribution of contents. Distinctive silver bags come in a convenient coreless roll for easy dispensing anywhere.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.