Shop WEBSTER
See all product information
Create Account
60 gal Trash Bags, XL, 1.65 mil (42 Micron), Black
- Mfr # WBIRNW6060
- Zoro # G301858321
product price:Â
$
112.99
/pk of 100, $1.13/ea
Free Shipping & Returns
Key Features
Material
Plastic
Thickness
1.65 mil (42 micron)
Size
XL
Color
Black
Width
38"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBIRNW6060
- Zoro #
- G301858321
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 60 gal
- Material
- Plastic
- Color
- Black
- Item
- Trash Bags
- Features
- Heavy Duty; Star Bottom Seal; Coreless Roll
- Application
- Can
- % Recycled Content
- 0.75
Dimensions
- Thickness
- 1.65 mil (42 micron)
- Size
- XL
- Width
- 38"
- Length
- 58"
Description
Commercial can liners are made of recycled heavy-duty plastics. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.