Shop WEBSTER

45 gal Trash Bags, L, 1.50 mil (38 Micron), Clear

  • Mfr # WBIRNW4615C
  • Zoro # G501858688

product price: 
$
92.45
/pk of 100, $0.92/ea

Key Features

Capacity
45 gal
Material
Resin
Thickness
1.50 mil (38 micron)
Size
L
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBIRNW4615C
Zoro #
G501858688
UPC #
-
Country of Origin
United States
Capacity
45 gal
Material
Resin
Color
Clear
Item
Trash Bags
Features
Coreless Roll; Heavy Duty; Durable; Leak Proof; Tear Resistant; Star Bottom Seal
% Recycled Content
0.5

Dimensions

Thickness
1.50 mil (38 micron)
Size
L
Width
40"
Length
46"

Description

Heavy-duty can liners are perfect for recycling items and controlling theft. Durable design distributes weight more evenly to prevent leaks and tears. Coreless rolls provide convenient dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.