Shop WEBSTER
Create Account
Platinum Plus Can Liners Super Hexene Resin 56 Gallon 1.55mil 43 x 48 50
- Mfr # PLA4770
- Zoro # G624178830
product price:Â
$
68.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLA4770
- Zoro #
- G624178830
- UPC #
- -
- Country of Origin
- China
Description
Strong resin blend is designed for toughest use-- holds up to 200 lbs! Two-ply for uniform sidewall strength. Flat bottom In capacity up to 30% over star bottom bags prevents bottom seal weak spots. Liners individually folded and dispensed. Application: Can Liner. Capacity Range (Volume) [Nom]: 56 gal. Color(s): Silver/Black. Grade: Super Extra-Heavy. Height [Nom]: 48 in. Material(s): Super Hexene Resin. Post-Consumer Recycled Content Percent [Nom]: 0 %. Pre-Consumer Recycled Content Percent [Nom]: 0 %. Thickness [Nom]: 1.55 mil. Total Recycled Content Percent [Nom]: 0 %. Width [Nom]: 43 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.