Shop WEBSTER

RNW4860 ReClaim Can Liners 45 gallon 1.8mil 40 x 46 Black 100 per Carton

  • Mfr # RNW4860
  • Zoro # G903890378

product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RNW4860
Zoro #
G903890378
UPC #
41215250064
Country of Origin
United States

Description

Black can liners have flat bottom construction to eliminate bottom seal weak spots. Holds up to 30% more than star bottom bags. Individually folded and dispensed.
  • Application: Can Liner.
  • Capacity Range (Volume) [Max]: 45 gal.
  • Capacity Range (Volume) [Min]: 40 gal.
  • Color(s): Black.
  • Compliance Standards: Third-Party Certified by Scientific Certification Systems (SCS).
  • Grade: Extra-Heavy.
  • Height [Nom]: 46".
  • Material(s): Plastic.
  • Post-Consumer Recycled Content Percent [Nom]: 10 %.
  • Pre-Consumer Recycled Content Percent [Nom]: 65 %.
  • Thickness [Nom]: 1.650 mil.
  • Total Recycled Content Percent [Nom]: 75 %.
  • Width [Nom]: 40".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.