
Jump Rope 180g with Ball Bearings For Workouts, Black
Mfr # WF-JP-180G
Zoro # G409176358
product price: $11.99
/eaKey Features
Material
PP + PVC + STEEL + NBR
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WF-JP-180G
Zoro #
G409176358
UPC #
810084936320
Country of Origin
China
Details
Material
PP + PVC + STEEL + NBR
Color
Black
Weight
180 g
Description
Perfect for all fitness levels, WeCare Fitness Jump Ropes are made with quality and versatility in mind. Made with sturdy yet flexible materials, our jump ropes are ergonomically designed for maximum functionality and comfort during cardio. Use indoors or outdoors, for high-intensity or low-intensity workouts. Made with high-quality ball bearings, which allows for smooth rotation and prevents wrist cramps and fatigue. Our Jump Ropes are made with a flexible steel frame and PVC coating. Experience the best with WeCare Fitness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.