Shop WEG
See all product information
Create Account
1 HP, 56J Frame, 208-230/460V AC Voltage, 3600 Nameplate RPM 11.22 Overall Length
- Mfr # 00136OS3EJP56J-S
- Zoro # G303435407
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
3,600 RPM
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
FOOT
Full Load Amps
1.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00136OS3EJP56J-S
- Zoro #
- G303435407
- UPC #
- 7909158494644
- Country of Origin
- Brazil
- HP
- 1
- Nameplate RPM
- 3,600 RPM
- Voltage
- 208V AC to 230V AC, 460V AC
- Motor Mounting Type
- FOOT
- Full Load Amps
- 1.5 A
- Frame
- 56J
- Motor Service Factor
- 1.4
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Nominal Efficiency
- 74
- Weight
- 25
- Kw
- 0.75
Dimensions
- Overall Length
- 11.22
Description
MOTOR 1HP 2P 56J WCA2 JET PUMP TRIF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.