Shop WEG

Three-Phase Explosion Proof Motor, 5 hp HP, 230/460V AC Voltage, 182-4TC Frame

  • Mfr # 00518XT3E184TC
  • Zoro # G0766958

product price: 
$
1,260.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00518XT3E184TC
Zoro #
G0766958
UPC #
-
Country of Origin
Brazil
Item
Explosion Proof Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
182-4TC
Motor Thermal Protection
T-Stat
Motor Service Factor
1.15
Voltage Compatibility
230V AC, 460V AC
Motor Application
Hazardous Location
Motor Sub Application
Hazardous Application
Nameplate RPM
1,750 RPM
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Three-Phase
Standards
NEMA MG-1
CC Number
CC029A
Max. Ambient Temp.
40 Degrees C
Full Load Amps
13.1/6.57 A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Ins. Class
F
Motor Bearings
Ball
Hz
60 Hz
Nominal Efficiency
89.5 %
Phase
Three
Weight
139 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Class
Class I, Class II
Hazardous Location Group
Group C, Group D, Group F, Group G
Temp. Code
T3C
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Application
Hazardous Location
Bearing Type
Ball
Mounting Position
Horizontal
Product Type
Explosion Proof Motor
Full Load Current @ 60 Hz
13.1/6.57 A
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Insulation Class
F
Efficiency Rating
Premium Efficiency (IE3)
Temperature Code
T3C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Frequency
60 Hz
Nameplate RPM @ 60 Hz
1,750 RPM
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
15 7/8 in
Length Less Shaft
2,734 1/8 in
Lead Length
8 in
Frame Size
182-4TC
Wire Rope Length
15 7/8 in
Shaft Diameter
1 1/8 in
Length
15 7/8 in

Description

Explosion Proof Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,750 RPM, Voltage 230/460V AC, Full Load Amps 13.1/6.57 A, 182-4TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.