Shop WEG

Three-Phase General Purpose Motor, 10 HP, 132M Frame, 460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 13984841

  • Zoro # G6569573


product price: 
$
1,394.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,770
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13984841
Zoro #
G6569573
UPC #
-
Country of Origin
Brazil
Item
General Purpose Motor
HP
10
Nameplate RPM
1,770
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.4 A
Frame
132M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Nominal Efficiency
91.7 %
Standards
IEC34, IEC79
CC Number
CC029A
Motor Thermal Protection
None
Includes
Eye Bolt
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
N
Usable @ 208V
Not Usable at 208V
Weight
148 lb
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1460/1465/1470 rpm
Full Load Amps @ 50Hz
13.7, 14.1, 14.4 A
HP @ 50Hz
10 hp
Voltage @ 50Hz
380, 400, 415
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Kw
7.5
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
NEMA Design Class
N
Frame Material
Aluminum
Full Load Current @ 60 Hz
12.4 A
Efficiency Rating
NEMA Premium Efficiency
Manufacturers Warranty
3 yr
Nameplate RPM @ 50 Hz
1,460/1,465/1,470/1,445 RPM
Sub Application
Air Compressor, Fan/Blower
Nameplate Service Factor @ 50 Hz
1
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower @ 50 Hz
10 hp
Number of Speeds
1
Insulation Class
F
Frequency
60 Hz
Product Type
General Purpose Motor
Full Load Current @ 50 Hz
13.7, 14.1, 14.4 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, 7.5 kW, Nameplate RPM 1,770, Frame 132M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 12.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, IEC34, IEC79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.