Three-Phase Metric Motor, 50 HP, 200L Frame, 460V AC Voltage, 3570 rpm Nameplate RPM

  • Mfr # 03736ET3Y200LFF-W22

  • Zoro # G9833442


product price:  $5,255.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
50
Nameplate RPM
3570 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
59.8 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03736ET3Y200LFF-W22
Zoro #
G9833442
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
657 mm
Overall Length
767 mm
Shaft Dia.
55 mm
Shaft Length
110 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
50
Nameplate RPM
3570 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
59.8 A
Frame
200L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
555 lb
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
Duty Cycle
Continuous
Full Load Amps @ 50Hz
67.8, 67.9, 69.8 A
RPM @ 50Hz
2955/2960/2965 rpm
Usable @ 200V
No
HP @ 50Hz
50
NEMA Design
None
Usable @ 208V
No
Kw
37.0

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, 37.0 kW, Nameplate RPM 3570 rpm, Frame 200L, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 59.8 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.