This item is Discontinued.

This item is Discontinued.
1" Flat Sash Brush Poly/Nylon Fill 2-1/4" Trim L Red Lacquered Handle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40014
- Zoro #
- G3645727
- UPC #
- 12382400149
- Country of Origin
- China
Dimensions
- Brush Size
- 1"
Details
- Item
- Paint Brush
- Brush Style
- Flat Sash
- Basic Bristle Material
- Mixed Filament
- Bristle Material
- Nylon/Polyester
Description
3/8 in thickness. 2-1/4 in trim length. Red Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, or Other Narrow, Flat Surfaces. .