Weiler
4-1/2"x.045" Wolverine Type 27 Cutting Wheel A60S 7/8" A.H.
Mfr # 56393
Zoro # G1956427
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Thickness 0.045 in
- Abrasive Material Aluminum Oxide
- Max. RPM 13,300 RPM
Explore More Products
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. 58333
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 58221
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide 56468
- WEILER 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 58215
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide 56457
- WEILER 6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide 57109
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. 58335
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size 58127
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. 57137
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Depressed Center Wheel 4-1/2 x 1/8 x 5/8- 11 INT T27 24 Grit Aluminum Oxide 35613
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide 56277
- Weiler Depressed Center Wheels