This item is Discontinued.

Weiler 4" Knot Wire Wheel Cable Twist X-Coarse Wire M10x1.25 Nut Steel Wire 36258

This item is Discontinued.

Weiler

4" Knot Wire Wheel Cable Twist X-Coarse Wire M10x1.25 Nut Steel Wire (Discontinued)

Mfr # 36258
Zoro # G3646366
UPC # 12382362584
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
36258
Zoro #
G3646366
UPC #
12382362584
Country of Origin
United States

Description

Wolverine 4" Cable Twist Knot Wire Wheel Brush provides the most aggressive brushing action for general purpose cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. M10 x 1.25 nut for use on right angle grinders. Provides the most aggressive brushing action for general purpose cleaning and surface preparation applications. Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.