This item is Discontinued.

This item is Discontinued.
4" Knot Wire Wheel Cable Twist X-Coarse Wire M10x1.50 Nut Steel Wire (Discontinued)
Mfr #
36257
Zoro #
G3645666
UPC # 12382362577
Country of Origin United States
Category Wire Wheel Brushes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36257
- Zoro #
- G3645666
- UPC #
- 12382362577
- Country of Origin
- United States
Description
Wolverine 4" Cable Twist Knot Wire Wheel Brush provides the most aggressive brushing action for general purpose cleaning and surface preparation applications. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. M10 x 1.50 nut for use on right angle grinders. Provides the most aggressive brushing action for general purpose cleaning and surface preparation applications. Knot wire wheels with a threaded nut are intended for use primarily on small and large right angle grinders. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. . .