Shop WEILER
See all product information
Create Account
5 in Dia, 1/8 in Thick, 5/8 in-11 UNC Arbor Hole Size, Aluminum Oxide, 30 Grit
Mfr # 58218
Zoro # G500942531
product price:Â
$
4.89
/ea
Sold in multiples of 10 for $48.90
Key Features
Wheel Type
Type 27
Overall Thickness
1/8 in
Connector Size
5/8 in-11 UNC
Abrasive Material
Aluminum Oxide
Grit
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58218
- Zoro #
- G500942531
- UPC #
- 012382582180
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/8 in
- Connector Size
- 5/8 in-11 UNC
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grit
- 30
- Maximum Operating Speed
- 12,200 RPM
- Application
- Grinding; Fabrication, Notching, Weld Blending
- Color
- Black
- Hardness
- T
- Performance Level
- High-Performance
- Compatible Tool Type
- Right Angle Grinder
- Primary Material Applicationn
- Aluminum
Description
Tiger Aluminum 5 inch type 27 combo wheels are specifically designed for high performance cutting and grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.