Shop WEILER

804-44053 Ch-39 Hand Wire Scratchbrush .012 Curved

  • Mfr # 804-44053

  • Zoro # G703693681


product price:  $21.15
/ea

Key Features

Bristle Material
Steel
Width
4.1 in
For Use With
Hand Tool
Application
Cleaning
Bristle Diameter
0.012 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44053
Zoro #
G703693681
UPC #
12382440534
Country of Origin
United States

Dimensions

Width
4.1 in
Bristle Diameter
0.012 in
Height
0.85 in
Length
13-1/2 in
Trim Length
1-3/16 in

Details

Bristle Material
Steel
For Use With
Hand Tool
Application
Cleaning

Description

Weiler's extensive Scratch Brush offering includes many block and handle types and sizes. The wide variety of fill materials available assures the right brush for the right job. Common applications are cleaning dirt rust scale chips and paint; plating and welding operations. Ideal for removing rust scale and paint from metal surfaces.
Specifications:
  • Block Length: 14".
  • Block Width: 7/8".
  • Bristle Material: Steel.
  • Bristle Diam: 0.0120".
  • Brush Length: 5 1/2".
  • Bristle Rows: 3 x 19.
  • Trim Length: 1-3/16".
  • Handle Material: Wood.
  • Handle Type: Curved.
  • Applicable Materials: Metal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.