Shop WEILER

804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H

  • Mfr # 804-44075

  • Zoro # G004009396


product price:  $24.65
/ea

Key Features

Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Height
0.45 in
Application
Cleaning
For Use With
Hand Tool
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-44075
Zoro #
G004009396
UPC #
12382440756
Country of Origin
China

Dimensions

Height
0.45 in
Bristle Diameter
0.006 in
Width
7.2 in
Length
1 in
Trim Length
1/2 in

Details

Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Application
Cleaning
For Use With
Hand Tool

Description

  • Block Length: 7-1/2".
  • Block Width: 1/2".
  • Bristle Material: Stainless Steel.
  • Wire Bristle Brush Bristle Rows: 3 x 7.
  • Trim Length: 1/2".
  • Bristle Handle Material: Plastic.
  • Handle Type: Curved.
  • Applications: General Purpose.
  • Type: Scratch Brush.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.