Shop WEILER

804-44189 Bh-37-B Brass Sm Hand Wire Scratch Brush .006

  • Mfr # 804-44189

  • Zoro # G403693769


product price:  $32.99
/ea

Key Features

Brush Type
Scratch Brush
Bristle Material
Brass
Height
1 in
Trim Length
1/2 in
For Use With
Hand Tool
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-44189
Zoro #
G403693769
UPC #
12382441890
Country of Origin
United States

Dimensions

Height
1 in
Trim Length
1/2 in
Width
1/2 in
Bristle Diameter
0.006 in
Length
7-1/2 in

Details

Brush Type
Scratch Brush
Bristle Material
Brass
For Use With
Hand Tool
Application
Cleaning

Description

  • Block Length: 7-1/2".
  • Block Width: 1/2".
  • Bristle Material: Brass.
  • Bristle Rows: 3 x 7.
  • Trim Length: 1/2".
  • Handle Material: Wood.
  • Handle Type: Curved.
  • Applications: General Purpose.
  • Type: Scratch Brush.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.