Shop WEILER

804-44619 Sb-310 Small Hand Wire Scratch Brush .005

  • Mfr # 804-44619

  • Zoro # G603693767


product price:  $30.99
/ea

Key Features

Brush Type
Scratch Brush
Bristle Material
Brass
Application
Light Deburring, Weld Cleaning, Rust/Paint Removal
Width
1.05 in
Bristle Diameter
0.005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44619
Zoro #
G603693767
UPC #
12382446192
Country of Origin
China

Dimensions

Width
1.05 in
Bristle Diameter
0.005 in
Length
5.8 in
Height
0.65 in
Trim Length
5/8 in

Details

Brush Type
Scratch Brush
Bristle Material
Brass
Application
Light Deburring, Weld Cleaning, Rust/Paint Removal

Description

  • Block Length: 6".
  • Block Width: 1/2".
  • Bristle Material: Brass.
  • Bristle Rows: 3 X 10.
  • Trim Length: 5/8".
  • Bristle Type: Fine Crimped.
  • Handle Material: Wood.
  • Handle Type: Curved.
  • Type: Scratch Brush.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.