Shop TIGER
See all product information
Create Account
Combo Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size
Mfr # 57100
Zoro # G4600429
product price:Â
$
4.25
/ea
Sold in multiples of 10 for $42.50
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57100
- Zoro #
- G4600429
- UPC #
- 123825710098
- Country of Origin
- Slovenia
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.125 in
- Connector Size
- 5/8 in-11 UNC Nut
- Arbor Size
- 5/8"-11 UNC Nut
- Diameter
- 4 1/2 in
- Thickness
- 0.125 in
Details
- Item
- Combo Wheel
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- A30S
- Grit
- 30
- Maximum Operating Speed
- 13,300 RPM
- Max. RPM
- 13,300 RPM
- Abrasive Wheel Type
- Type 27
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Max. RPM 13,300 RPM, Grade A30S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.