This item is Discontinued.
This item is Discontinued.
CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 320SC Grit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34249
- Zoro #
- G5496850
- UPC #
- 012382342555
- Country of Origin
- China
Dimensions
- Bore Dia.
- 3 1/64 in
- Hone Length
- 3 in
- Overall Length
- 7-7/8"
- Bore dia.
- 2-3/4"
- Abrasive Length
- 3 in
- Compatible Bore Diameter - Maximum
- 2 3/4 in
- Stem Diameter
- 0.28 in
- Stem Length
- 4 7/8 in
- Wire Rope Length
- 7 7/8 in
- Length
- 7 7/8 in
Details
- Item
- Medium Diameter Crossflex Honing Brushes
- Grit
- 320
- Abrasive Material
- Silicon Carbide
- Grade
- Extra Fine
- Compatible Tool Type
- Drill, Drill Press
- Operating Speed - Maximum
- 700 RPM
- End Marking Color
- White
- Primary Material Application
- Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 4 7/8 in