This item is Discontinued.
This item is Discontinued.
CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 240SC Grit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34236
- Zoro #
- G5515927
- UPC #
- 012382342425
- Country of Origin
- China
- Item
- Medium Diameter Crossflex Honing Brushes
- Grit
- 240
- Abrasive Material
- Silicon Carbide
- Grade
- Fine
- Primary Material Application
- Steel
- Compatible Tool Type
- Drill, Drill Press
- Operating Speed - Maximum
- 700 RPM
- End Marking Color
- Orange
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in