This item is Discontinued.
This item is Discontinued.
CrossFlex Standard Duty Bore Brush 6mm Diameter 120SC Grit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34119
- Zoro #
- G5512689
- UPC #
- 012382341190
- Country of Origin
- China
- Item
- Small Diameter Crossflex Honing Brushes
- Grit
- 120
- Abrasive Material
- Silicon Carbide
- Grade
- Coarse
- End Marking Color
- Green
- Compatible Tool Type
- Drill, Drill Press
- Operating Speed - Maximum
- 1,000 RPM
- Primary Material Application
- Steel
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 6 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.1 in, Abrasive Length 1 9/16 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 6 5/16 in