This item is Discontinued.

Weiss Adj Angle Therm, 9", 3.5" Stem, 0-160F 9VU35-160

This item is Discontinued.

Weiss

Adj Angle Therm, 9", 3.5" Stem, 0-160F (Discontinued)

Mfr # 9VU35-160
Zoro # G9238809
Country of Origin United States
Category Thermometers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9VU35-160
Zoro #
G9238809
UPC #
-
Country of Origin
United States

Details

Item
Scale Adjust Angle Therm, 9", 3 1/2" stm

Description

Scale Adjust Angle Therm, 9 In., 3 1/2 In. stm

Ratings & reviews