This item is Discontinued.

Weiss Adj Angle Therm, 9", 6" Stem, 30-180F 9VU6-180

This item is Discontinued.

Weiss

Adj Angle Therm, 9", 6" Stem, 30-180F (Discontinued)

Mfr # 9VU6-180
Zoro # G9872850
Country of Origin United States
Category Thermometers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9VU6-180
Zoro #
G9872850
UPC #
-
Country of Origin
United States

Details

Item
Scale Adjust Angle Therm, 9", 6" stem, 1

Description

Scale Adjust Angle Therm, 9 In., 6 In. stem, 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.