This item is Discontinued.

Weiss Adj Angle Therm, 9", 6" Stem, 30-240F 9VU6-240

This item is Discontinued.

Weiss

Adj Angle Therm, 9", 6" Stem, 30-240F (Discontinued)

Mfr # 9VU6-240
Zoro # G9872701
Country of Origin United States
Category Thermometers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9VU6-240
Zoro #
G9872701
UPC #
-
Country of Origin
United States

Details

Item
Scale Adjust Angle Thermom, 9", 6" stem,

Description

Scale Adjust Angle Thermom, 9 In., 6 In. stem,

Ratings & reviews