Shop WELD-AID

Exterior Galvanizing Compound, Aluminum/Metallic, Silver, 1 gal

  • Mfr # B-200

  • Zoro # G4616701


product price: 
$
221.59
/ea
Free Shipping & Returns

Key Features

Paint Primer, Sealers & Rust Reformers Item
Galvanizing Compound
Paint and Primer Sub Category
Compounds
Base Type
Solvent
Color
Silver
Exposure Conditions
All Weather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-200
Zoro #
G4616701
UPC #
731592200119
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 Gal
Maximum Dry Film Thickness
2.5 mil

Details

Paint Primer, Sealers & Rust Reformers Item
Galvanizing Compound
Paint and Primer Sub Category
Compounds
Base Type
Solvent
Color
Silver
Exposure Conditions
All Weather
Color Family
Silvers
Application Temperature
Above Freezing
Dry Time
24 hr.
Item
Galvanizing Compound
Net Weight
1 gal
Paint and Primer Surface Material
Galvanized Iron, Galvanized Steel
Paint and Primer Finish
Metallic
VOC Content
5.21 lb/gl
Paint Color Family
Silvers
Paint and Primer Application Method
Brush
Standards
ASTM 780, MIL-P-26915B, MIL-P-46105
Dry Time Recoat
15 Minutes
Finish
Metallic
Coverage
570 square feet at 1 mil thickness (174m2)
Resin Type
Organic
Features
ASTM 780
Dry Time Tack Free
30 min
Resistance Properties
Corrosion-Resistant
VOC Content Weight Percentage
43.3 %
Compatible Surface Material
Galvanized Iron, Galvanized Steel
Coating Application
Galvanizing Compound
Use Location
Exterior
Dry Time to Recoat
24 to 48 hr
Finish Texture
Smooth
Application Method
Bulk
Sub Brand
Brite Zinc
Coverage Area
570 sq ft
Opacity
100 %

Description

Galvanizing Compound, Opacity 100 Percent, Maximum Dry Film Thickness 2.5 mil, Coating Application Galvanizing Compound, Color Family Aluminum/Metallic, Compatible Surface Material Galvanized Iron, Galvanized Steel, Finish Texture Smooth, Resin Type Organic, Color Silver, Container Size 1 gal, Coverage Area 570 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Sub Brand Brite Zinc, Dry Time Tack Free 30 min, Dry Time to Recoat 24 to 48 hr, Net Weight 1 gal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews