Shop WELD RACING
Create Account
15 x 10 in. 5 x 4.5-4.75 in. Bolt Circle 4.5 in. Back Spacing 14.2 lbs Draglite Polished Wheel
- Mfr # WEL90-510348
- Zoro # G416103538
product price:Â
$
576.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEL90-510348
- Zoro #
- G416103538
- UPC #
- 190300472109
- Country of Origin
- China
Description
Our products high-performance automotive components for racing street and off-road use. We always work towards to fulfill the requirements of our end users. If there is a classic design for street and strip cars it is the Weld Draglites. This design is perhaps one of the most well known and established. It has a timeless look that has no shortage of style. It is a two-piece wheel that uses a revolutionary cold-forged and welded construction for a lighter and stronger wheel when compared to cast construction. A push-thru center cap is included with every wheel. Features -High quality construction and durability -Variety of styles for every type of accessory -Push-thru center cap & valve stem included -Maximum load rating for street applications is 1200 lbs per wheel 2400 lbs per axle with a 28in tire -Mag style lug nut required with a 1.310in to 1.375 shank length -Made in Kansas City USA -Aluminum -Polished -15in x 10in -5 x 4.50/4.75in Bolt Circle -4.50in Back Space Specifications - Finish: Polished - Bolt Circle: 5 x 4.5-4.75 in. - Back Spacing: 4.5 in. - Capacity: 14.2 lbs - Size: 15 x 10 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.