Shop WELD RACING
Create Account
15 x 4 in. 5 x 4.75 in. Bolt Circle 1.87 in. Back Spacing 10.75 lbs Pro Star Polished Wheel
- Mfr # WEL96-54272
- Zoro # G416346805
product price:Â
$
505.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEL96-54272
- Zoro #
- G416346805
- UPC #
- -
- Country of Origin
- China
Description
Our products high performance automotive components for racing street and off road use We always work towards to fulfill the requirements of our end users The Pro Star is one of the longest produced five star style drag racing wheel for a reason its storied past makes it one of the more iconic wheels on the marketplace These wheels used to be the norm in NHRA Pro Stock and eventually made its way down to the streets on muscle cars and late model vehicles The two piece cold forged and welded construction allows the wheel to be lightweight but hold up to the rigors of daily drivers Features High quality construction and durability Variety of styles for every type of accessory Push thru center cap & valve stem included Maximum load rating for street applications is 1200 lbs per wheel (2400 lbs per axle) with a 28" tire Mag style lug nut required 1 310" to 1 375 shank length US Pat D361 546 Aluminum 15" x 10" 5 x 4 50" Bolt Circle 3 50" Back Space Specifications Finish Polished Bolt Circle 5 x 4 75 in Back Spacing 1 87 in Capacity 10 75 lbs Size 15 x 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.