Shop WELD RACING
Create Account
WEL559-5415 9.2 lbs 15 x 14 in. 5 XL Aluminum Wheel - 5 in. Back Spacing
- Mfr # WEL559-5415
- Zoro # G804008124
product price:Â
$
415.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEL559-5415
- Zoro #
- G804008124
- UPC #
- 190300000647
- Country of Origin
- China
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Light and extremely true, XL Wide Five Wheels are cold forged from aluminum alloy with Double Wall rim edges and upset forged, coined lug holes. Fully polished to a show quality finish.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Back Spacing: : 5 in.
- Material: Aluminum
- Capacity: 9.2 lbs
- Size: 15 x 14 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.