This item is Discontinued.

Weldcote M&R Alloy Flux-Cored Aluminum 1/8 X 32" FCALUM18

This item is Discontinued.

Weldcote

M&R Alloy Flux-Cored Aluminum 1/8 X 32" (Discontinued)

Mfr # FCALUM18
Zoro # G1981064
UPC # 877511007947
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCALUM18
Zoro #
G1981064
UPC #
877511007947
Country of Origin
United States
Features
SDS Indicator

Description

Flux Cored Aluminum For Maintenance And Repair (Tubular Aluminum Rod) Is An All-Purpose Brazing/Braze Welding Alloy For Oxy-Acetylene Applications To Aluminum. Flux Percentage Is Ideally Calculated To Optimize Performance. Flux Cord Aluminum Has A Virtually Seamless, Closed Tube, Thus Protecting The Active Flux Core From The Atmosphere. Flux Cored Aluminum Is Ideal For Joining All Brazable Grades Of Aluminum Sheet, Plate, Tubing, Piping, Extrusions, Rods And Wires. It Can Be Used To Repair Brazable Aluminum Castings, Filling In Holes, Building Up Worn Or Missing Sections And Joining Cast To Wrought Parts. General Purpose Outdoor Use On Repairing Aluminum Skids, Platforms, Loading Docks, Truck Bodies, Irrigation Piping, Fences And Railings Whenever Inert Gas Welding Or Shielded Metal Arc Welding Is Impractical. Procedure: Remove Oxides And Foreign Materal From Weld Area Preferable By Mechanical Means (Scraping, Filing, Etc). Bevel Parts Thicker Than 3/16" To Form A 60 Degree. With The Oxy/Fuel Torch Adjusted To A Slightly Carburizing, Heat Work Broadly To About 1000 Degrees Fahrenheit. Melt 1/4" Of The Rod Off Onto The Work Piece (The Flux Will Also Turn To A Liquid); Continue Heating Until Alloy Flows Out. Lower The Angle Of The Torch; Continue Adding Alloy A Drop At A Time Until Weld Is Complete. Allow Part To Cool Slowly. Remove All Flux Residue With Stiff Brush And Hot Water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.