
Steel/Brass Plated Pressure Gauges 2-1/2in x 200 Psi, 10PK
Mfr # GAUGE212X200S
Zoro # G215499443
product price:Â $147.99
/pk 10, $14.80/ea
Sold in multiples of 5 for $739.95
Free Shipping & Returns
Key Features
Dial Size (In.)
2-1/2 in
Application
HVAC systems, hydraulic setups, or other pressurized environments
Gauge Case Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GAUGE212X200S
Zoro #
G215499443
UPC #
-
Country of Origin
China
Dimensions
Dial Size (In.)
2-1/2 in
Details
Application
HVAC systems, hydraulic setups, or other pressurized environments
Gauge Case Material
Steel
Description
These precision-engineered pressure gauges are designed to provide accurate readings up to 200 psi, making them ideal for a variety of industrial and commercial applications. The 2-1/2 dial ensures clear visibility, allowing for easy monitoring of pressure levels. Constructed with a durable steel casing and brass plating, these gauges offer enhanced corrosion resistance and long-lasting performance. Whether used in HVAC systems, hydraulic setups, or other pressurized environments, these gauges deliver reliable and consistent measurements to ensure optimal operation and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.