This item is Discontinued.

Well Woven KE-30-4 Kensington Maxwell Copper Vintage Modern Medallion Area Rug - 3 ft. 11 in. x 5 ft. 3 in. KE-30-4

This item is Discontinued.

Well Woven

KE-30-4 Kensington Maxwell Copper Vintage Modern Medallion Area Rug - 3 ft. 11 in. x 5 ft. 3 in. (Discontinued)

Mfr # KE-30-4
Zoro # G103745607
UPC # 818660064801
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KE-30-4
Zoro #
G103745607
UPC #
818660064801
Country of Origin
China

Description

The Kensington Collection is a modern take on the heritage styles of generations past. Re-imagined classic patterns are woven in a striking yet subdued palette of warm coral and copper with minty blues and greens that bring to mind a cool breeze through fresh green grass. These colors are anchored by soft, neutral beige tones and given a distressed wear effect for a cozy, lived-in feel. The dense, 0.4" pile of fine, heat set polypropylene is soft, stain resistant, and won't shed or fade over time. The rug's 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.

Features
  • Kensington Maxwell Copper Vintage Modern Medallion Area Rug
  • Vintage, distressed look and a combination of vibrant and subdued modern colors
  • The rug's 100% jute backing is safe for wood floors
  • Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
  • Machine Made in Turkey
  • Stain resistant, and won't shed or fade over time
Cleaning Instruction:
  • Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach
  • Vacuum regularly with non-beater bar vacuum
Specifications
  • Color: Copper
  • Collection: Kensington
  • Style: Modern
  • Size: 3 ft. 11 in. x 5 ft. 3 in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.